Advanced Distributor Products
HE Series 21 in. 5 Ton Downflow and Upflow Cased Coil
Part #TE36660C210B2505AP | Item #5061206 | Manufacturer Part #TE36660C210B2505AP
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 60000
Coil Type: Cased
Collection: HE Series
Configuration: Downflow, Upflow
Height: 25-1/2 in
Length: 20-1/2 in
Liquid Line OD : 3/8 in
MBH: 60
Material: Galvanized Steel
Refrigerant: R-410A
Refrigerant Control: TXV
Suction Line OD : 7/8 in
Tonnage: 5 Tons
Type: TE36660C210B2505AP
UL Listed: No
Weight: 57
Width: 21 in