HE Series 21 in. 5 Ton Downflow, Upflow and Horizontal Cased Coil

Part #TE48660C210B2705AP  |  Item #5119940  |  Manufacturer Part #TE48660C210B2705AP

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: [Downflow, Upflow, Horizontal]

Height: 27-1/2 in

Length: 20-1/2 in

MBH: 60

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 5 Tons

UL Listed: No

Weight: 68

Width: 21 in