Advanced Distributor Products
HE Series 21 in. 5 Ton Multi-Position Cased Coil for Air Handler
Part #RG48660D210B2722AP | Item #5138559 | Manufacturer Part #RG48660D210B2722AP
Tonnage:
5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 4
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 60000
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Energy Star Compliant: No
Height: 27 in
Length: 21 in
Liquid Line OD : 3/8 in
MBH: 60
Material: Aluminum
Refrigerant: R-410A
Refrigerant Control: TXV
Suction Line OD : 7/8 in
Tonnage: 5 Tons
UL Listed: Yes
Weight: 53
Width: 21 in