HE Series 21 in. 5 Ton Multi-Position Cased Coil

Part #TG48660C210B2722AP  |  Item #5150182  |  Manufacturer Part #TG48660C210B2722AP

Call for Pricing

Tonnage:

5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 27-1/2 in

Length: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Galvanized Steel

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Weight: 69

Width: 21 in