Advanced Distributor Products
HE Series 21 in. 5 Ton Multi-Position Coil for Air Handler
Part #FG49660D210B2722AP | Item #7260250 | Manufacturer Part #FG49660D210B2722AP
Tonnage:
5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- HYDROTECTM drain pan holds less water, which reduces the possibility of mold and mildew growing in the pan.
- Downflow kit available for field installation.
- Two independent front access panels allow for easy access to clean the coil, even after installation.
- Only four (4) screws to remove blower panel for easier access.
- Slide-out blower and coil assemblies.
- 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
- 5-speed high efficiency ECM motor available.
- Dynamically balanced blowers for quiet, vibration-free operation.
- Fan time delay factory installed (1 second on, 45 seconds off).
Specifications
Application: Air Handler
BTU: 60000
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Height: 27-1/2 in
Length: 21 in
MBH: 60
Material: Aluminum
Refrigerant: R-410A
Refrigerant Control: TXV
SEER: 13
Tonnage: 5 Tons
UL Listed: No
Weight: 50
Width: 21 in