HE Series 24-1/2 in. 4 - 5 Ton Multi-Position Cased Coil for Air Conditioner

Part #RE49660D245B2722AP  |  Item #4332863  |  Manufacturer Part #RE49660D245B2722AP

Call for Pricing

Tonnage:

4 - 5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
  • AHRI certified

Specifications

Application: Air Conditioner

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 27-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 4 - 5 Tons

UL Listed: No

Weight: 69

Width: 24-1/2 in