5 Ton - Copper - Cased - Coil
HE Series 5 Ton - Copper - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- Coil Type:
- Cased
- Collection:
- HE Series
- Height:
- 31-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Weight:
- 80 lb
- Width:
- 24 in