HE Series 24-2/5 in. 5 Ton Coil

Part #RG48660D245B2722AP  |  Item #5138556  |  Manufacturer Part #RG48660D245B2722AP

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 27-1/2 in

Length: 21 in

MBH: 60

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 5 Tons

UL Listed: No

Weight: 53

Width: 24-2/5 in