3 Ton - Downflow - Copper - A - Coil

Advanced Distributor Products

HE Series 3 Ton - Downflow - Copper - A - Coil

Brand image
Advanced Distributor Products

HE Series 3 Ton - Downflow - Copper - A - Coil

  • Part #GE24636C175B2005AP
  • Item #4423910
  • Manufacturer Part #GE24636C175B2005AP
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 22ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU:
36000
Coil Type:
A
Collection:
HE Series
Configuration:
Downflow
Height:
20-1/2 in
Length:
20-1/2 in
MBH:
36
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
Tonnage:
3 Ton
UL Listed:
No
Weight:
40 lb
Width:
17-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';