3 Ton - Upflow/Downflow - Copper - Cased - Coil

Advanced Distributor Products

HE Series 3 Ton - Upflow/Downflow - Copper - Cased - Coil

Brand image
Advanced Distributor Products

HE Series 3 Ton - Upflow/Downflow - Copper - Cased - Coil

  • Part #TE32136C145B1605AP
  • Item #5061212
  • Manufacturer Part #TE32136C145B1605AP
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU:
36000
Coil Type:
Cased
Configuration:
Downflow, Upflow
Height:
16-1/2 in
Length:
20-1/2 in
MBH:
36
Material:
Copper
Refrigerant:
R-410A
Style Name:
HE Series
Tonnage:
3 Ton
UL Listed:
No
Weight:
38 lb
Width:
14-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';