Advanced Distributor Products
HE Series 3 Ton Downflow and Upflow Cased Coil
Part #TE35636C175B2205AP | Item #5145601 | Manufacturer Part #TE35636C175B2205AP
Call for Pricing
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 4
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 36000
Coil Type: Cased
Collection: HE Series
Configuration: Downflow, Upflow
Height: 22-1/2 in
Length: 20-1/2 in
MBH: 36
Material: Copper
Refrigerant: R-410A
Refrigerant Control: TXV
Tonnage: 3 Tons
UL Listed: No
Weight: 53
Width: 17-1/2 in