4 - 5 Ton - Multi-Position - Cased - Coil

You last purchased this on
 
Advanced Distributor Products

HE Series 4 - 5 Ton - Multi-Position - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 4 - 5 Ton - Multi-Position - Cased - Coil

  • Fast #
  • Part #RE49960D245B2722AP
  • Item #9327816
  • Manufacturer Part #RE49960D245B2722AP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU Cooling Rating:
60000 Btu/h
CFM:
2000 ft3/min
Case Included:
Yes
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
Depth:
21 in
ETL Listed:
No
Height:
27-1/2 in
Liquid Line (OD):
3/8 in
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
4 - 5 Ton
UL Listed:
Yes
Weight:
69 lb
Width:
24-1/2 in