Air Conditioning and Heat Pumps 1600 CFM Copper Evaporator Coil
HE Series Air Conditioning and Heat Pumps 1600 CFM Copper Evaporator Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant coil header plates
- Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
- Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
Specifications
- Application:
- Air Conditioner, Heat Pump
- BTU:
- 48000
- Brand Model Compatibility:
- Air Conditioning and Heat Pumps
- CFM:
- 1600 ft3/min
- Coil Type:
- Cased
- Collection:
- HE Series
- Height:
- 25-1/2 in
- Length:
- 21 in
- MBH:
- 48
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- No
- Width:
- 24-1/2 in