Advanced Distributor Products
SEP Series 115000 BTU Propane Unit Heater
Part #ASEP115ALP | Item #2253002 | Manufacturer Part #SEP115A-LP
BTU:
115000Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
BTU: 115000
CEC Compliant: For Sale in CA
Collection: SEP Series
Configuration: [Horizontal, Vertical]
Fuel Type: Propane
MBH: 115
Power Source: Gas
Type: ASEP115ALP
Volts: 115V