SEP Series 195000 BTU Natural Gas Unit Heater

Part #ASEP200A  |  Item #3038962  |  Manufacturer Part #SEP200A

BTU:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Power exhaust system with a sealed flue collector allows conventional vertical or horizontal venting to 35'
  • Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
  • Direct drive propeller fans are dynamically balanced for quiet and smooth operation
  • Wiring junction box is located outside of unit
  • AHRI certified
  • ETL listed

Specifications

BTU: 195000

CEC Compliant: For Sale in CA

Collection: SEP Series

Configuration: [Horizontal, Vertical]

Fuel Type: Natural Gas

MBH: 195

Power Source: Gas

Volts: 115V

Width: 23-1/8 in