20-3/16 in. 100 MBH 100000 BTU 1900 cfm Aluminized Steel Vertical or Horizontal Liquid Propane Gas Unit Heater
SEP Series 20-3/16 in. 100 MBH 100000 BTU 1900 cfm Aluminized Steel Vertical or Horizontal Liquid Propane Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Collection:
- SEP Series
- Configuration:
- Vertical, Horizontal
- Fuel Type:
- Propane
- Height:
- 32-3/16 in
- MBH:
- 100
- Max CFM:
- 1900 cfm
- Power Source:
- Gas
- Volts:
- 115V
- Width:
- 20-3/16 in