Advanced Drainage Systems

1 in. Polyethylene Pipe

Part #AX41250300  |  Manufacturer Part #X4-1250300

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Lightweight

Documents

Specifications

ASTM Specifications: [ASTM D-2737, ASTM D-3350]

AWWA Specifications: [AWWA C-651, AWWA C-901]

Application: Potable Water

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: No

Length: 300 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

Pipe Wall Type: Solid

Pressure Class: 250 psi

Wall Thickness: 0.125 in

Waterworks PVC Pipe Type: SDR9