Advanced Drainage Systems ADS PolyFlex™ 1 in. SDR 9 CTS Plastic Tubing A41200

DESCRIPTION

Advanced Drainage Systems ADS PolyFlex™ 1 in. SDR 9 CTS Plastic Tubing

A41200

Length:

SPECIFICATIONS

Collection
ADS PolyFlex™
Color Finish
Blue
End Connection 1
CTS
Fire Suppression System Rated
No
Length
100 ft
Maximum Pressure
200 psi
Pipe Tubing Size
1 in
Schedule Class
SDR 9

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS