DESCRIPTION

  • 3000 HDPE
  • ASTM F-810

Advanced Drainage Systems 10 ft. Plastic Drainage Pipe

A04550010

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in