DESCRIPTION

Advanced Drainage Systems 10 ft. Plastic Drainage Pipe

A0540010

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in