DESCRIPTION

Advanced Drainage Systems 10 ft. Plastic Drainage Pipe

A10850020IB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
10 in