Advanced Drainage Systems 10 ft. Plastic Drainage Pipe A510010

DESCRIPTION

  • ASTM F-405
  • Solid single wall pipe

Advanced Drainage Systems 10 ft. Plastic Drainage Pipe

A510010

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday