Advanced Drainage Systems 10 ft. Plastic Drainage Pipe A570010

DESCRIPTION

Advanced Drainage Systems 10 ft. Plastic Drainage Pipe

A570010

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in