• Cart

DESCRIPTION

  • ADS, 4" diameter, single wall, corrugated, HDPE pipe
  • Allows installation of long runs of pipe with fewer joints
  • Easy to install
  • Flexible
  • Light weight but strong
  • Solid (non-perforated) pipe moves water from one point to another

Advanced Drainage Systems 100 ft. HDPE Drainage Pipe

A510100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
6 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
7 in
Pipe Tubing Size
6 in
Pipe Wall Type
Solid