DESCRIPTION

  • AASHTO M-252
  • Single wall solid highway pipe

Advanced Drainage Systems 100 ft. Plastic Drainage Pipe

A0400100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

IsAcceptableImage
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in