DESCRIPTION

  • Flow tube

Advanced Drainage Systems 100 ft. Plastic Tubing

A02510100H

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
100 ft
Material
Plastic
Pipe Tubing Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday