• Cart

Advanced Drainage Systems 12-1/2 x 432 ft. Woven Fabric A200WTK

DESCRIPTION

  • Grab tensile: 200
  • Woven fabric

Advanced Drainage Systems 12-1/2 x 432 ft. Woven Fabric

A200WTK

Width:

12-1/2 ft

SPECIFICATIONS

Length
432 ft
Width
12-1/2 ft

  • QUANTITY

0 item(s) added to Cart Checkout Now