DESCRIPTION

  • AASHTO M 294
  • ASTM F 667
  • Single wall perforated pipe with stick

Advanced Drainage Systems 12 in. Plastic Drainage Pipe

A120100

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
12 in
Length
24 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
14-1/2 in
Pipe Tubing Size
12 in

Starting at
Call for Pricing
  • QUANTITY