DESCRIPTION

  • AASHTO M 294
  • ASTM F 2306
  • ASTM F 667
  • N-12® solid pipe
  • Used with split couplings – (XX65-AA)

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A129100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in