Advanced Drainage Systems

12 in. Round Grate in Cast Iron

Part #A1201CG  |  Manufacturer Part #1201CG

Material:

Cast Iron
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 12 in

Drain Component Type: Grate

Grate Style: Full

IAPMO Listed: No

Length: 12 in

Material: Cast Iron