12 in. Square Low Profile Drain
DrainTech® 12 in. Square Low Profile Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with DrainTech® 12” square grate or DrainTech® 12” atrium grate, singlewall HDPE fittings, DrainTech® pipe adapters, 3”-4”-6”-8”-10” corrugated singlewall pipe, 3”-4” triple wall pipe, 3”-4”-6”-8”-10” PVC pipe
Documents
Specifications
- Collection:
- DrainTech®
- Shape:
- Square
- Width:
- 12 in