12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

You last purchased this on
 
ADS®

N-12® 12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A12850020DW
  • Item #3626766
  • Manufacturer Part #12850020DW
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • ASTM F-2648
  • N-12® plain dual wall solid pipe
  • Requires Certification

Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321, ASTM F-477
Application:
Roof Drainage, Gravity System, Heavy Duty, Storm Drainage
Collection:
N-12®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
14-1/2 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type -:
Solid
PipeTubing Size:
12 in
Product Type:
Plastic Drainage Pipe