DESCRIPTION

Advanced Drainage Systems 13-7/64 ft. Type 1 Geogrid

ABX114GG

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4759-02
Length
246 ft
Material
Plastic
Material Type
Polypropylene
Width
13-7/64 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS