13-7/64 x 246 ft. Type 1 Geogrid

Part #ABX114GG  |  Item #4425541  |  Manufacturer Part #BX114GG

Length:

246 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 359 roll

Specifications

ASTM Specifications: ASTM D-4759-02

Grid Drain Material: Plastic

Length: 246 ft

Material Type: Polypropylene

Strainer Diameter: 13-7/64 ft

Width: 13-1/10 ft