Advanced Drainage Systems SaniTite® HP 13 ft. Plastic Drainage Pipe A30300013IBHP

DESCRIPTION

Advanced Drainage Systems SaniTite® HP 13 ft. Plastic Drainage Pipe

A30300013IBHP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
SaniTite® HP
IsAcceptableImage
Length
13 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
30 in