• Cart

DESCRIPTION

  • N-12® soil-tight solid pipe

Advanced Drainage Systems N-12® 13 ft. HDPE Drainage Pipe

A850013IB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
N-12®
Fire Suppression System Rated
No
Length
13 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in