DESCRIPTION

  • Ease of handling with faster installation times
  • Premium joint performance
  • Superior pipe stiffness

Advanced Drainage Systems 13 ft. Plastic Solid Drainage Pipe

A650013IBPL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F2881
Application
Storm Drainage
Color Finish
Grey
End Connection 1
Bell
End Connection 2
Spigot
FM Approved
No
Fire Suppression System Rated
No
Inside Diameter
12-1/10 in
Length
13 ft
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Outside Diameter
14-1/2 in
Pipe Tubing Size
12 in