Advanced Drainage Systems 15 ft. Woven Fabric A315WTS

DESCRIPTION

  • Grab tensile: 315
  • Woven fabric

Advanced Drainage Systems 15 ft. Woven Fabric

A315WTS

Length:

SPECIFICATIONS

Length
300 ft
Material
Fabric
Width
15 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY