DESCRIPTION

Advanced Drainage Systems 18 ft. Plastic Drainage Pipe

A10760010

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
18 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday