DESCRIPTION

Advanced Drainage Systems 18 in. Water Meter Pit

A1805ABH

Length:

SPECIFICATIONS

Inside Diameter
18 in
Length
36 in
Material
Plastic
Material Type
HDPE

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS