18 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

You last purchased this on
 
ADS®

N-12® 18 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 18 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A18810020DW
  • Item #3626724
  • Manufacturer Part #18810020DW
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM F-2306, ASTM F-2648
Application:
Storm Drainage
Collection:
N-12®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
22 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type -:
Perforated
PipeTubing Size:
18 in
Pressure - Maximum:
50 psi