18 in. x 20 ft. Plastic Polyethylene Corrugated Perforated Pipe

You last purchased this on
 
ADS®

N-12® 18 in. x 20 ft. Plastic Polyethylene Corrugated Perforated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 18 in. x 20 ft. Plastic Polyethylene Corrugated Perforated Pipe

  • Fast #
  • Part #A18810020SP
  • Item #4600709
  • Manufacturer Part #18810020SP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
  • This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
  • The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
  • Readily available in convenient locations to service local projects
  • Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Available in ST, WT and plain end
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2648
Application:
Storm Drainage
Collection:
N-12®
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Perforated
PipeTubing Size:
18 in