18 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
N-12® 18 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Used with XX88MG gasket
- N-12® soil-tight solid IB pipe
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321, ASTM D-3212, ASTM F-477
- Application:
- Roof Drainage, Gravity System, Heavy Duty, Storm Drainage, Ditch Enclosure, Land Reclamation, Grain Aeration, Downspouts, Terracing
- Collection:
- N-12®
- Diameter - Outside:
- 22 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 18 in
- Product Type:
- Plastic Drainage Pipe