18 in. x 24 ft. Plain End Plastic Drainage Pipe

You last purchased this on
 
ADS®

18 in. x 24 ft. Plain End Plastic Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

18 in. x 24 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A1805ACH
  • Item #3812356
  • Manufacturer Part #1805ACH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Drainage
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
24 ft
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Pipe Wall Type -:
Corrugated
PipeTubing Size:
18 in