Advanced Drainage Systems 2-Hole Square Basin A1818SD2

DESCRIPTION

  • Use to collect high-volume water flow from wet areas in yards, lawns, fairways and sports fields. Can also be used in patios, garages and driveways
  • Use with: 3”-4”-6”-8”-10” corrugated singlewall pipe, 3”-4” triple wall pipe, 3”-4”-6”-8”-10” PVC pipe, singlewall HDPE fittings, DrainTech™ 18” square riser, DrainTech™ universal end plug, 2 reducing rings included

Advanced Drainage Systems 2-Hole Square Basin

A1818SD2

Length:

SPECIFICATIONS

Length
18 in
Material
Plastic
Material Type
HDPE
Shape
Square
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS