DESCRIPTION

Advanced Drainage Systems 200 ft. 250 psi CTS Plastic Pipe

AX42250

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
200 ft
Material
Plastic
Maximum Pressure
250 psi
NSF Certified
Yes
Pipe Tubing Size
2 in