DESCRIPTION

Advanced Drainage Systems 300 ft. 250 psi SIDR 7 Plastic Pipe

AX22250

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Maximum Pressure
250 psi
NSF Certified
Yes
Pipe Tubing Size
2 in
Schedule Class
SIDR 7