DESCRIPTION

Advanced Drainage Systems 2 in. Plastic Pipe in Black

AX42250B

Length:

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
300 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
250 psi
Maximum Temperature
80
NSF Certified
Yes
Outside Diameter
2-1/8 in
Pipe Tubing Size
2 in

Starting at
Call for Pricing
  • QUANTITY