• Cart

Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe A150020IBDW

DESCRIPTION

  • ASTM F-2648
  • N-12® dual wall solid pipe

Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe

A150020IBDW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Collection
N-12®
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in