• Cart

DESCRIPTION

  • ASTM F-667
  • Single wall solid pipe

Advanced Drainage Systems 20 ft. HDPE Drainage Pipe

A510020

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F667
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
8 in
Length
20 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
9-1/2 in
Pipe Tubing Size
8 in
Pipe Wall Type
Solid